Shop All Wire Shelf Accessories
Global Industrial
Wall Mounting Post Kit 54 High - Double
Mfr # 188CP51
Zoro # G808658257
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Chrome
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 188CP51
- Zoro # G808658257
- UPC # 707022000581
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Height | 54 in |
Details
Item | Double Post Kit |
Material | Steel |
Finish | Chrome |
Color | Silver |
Description
. Double Post Kits consist of 2 posts and 4 wall-mounting brackets. Posts allow shelves to be easily adjusted at 1 increments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Soft-Closing Lid Stay (SLS-ELAN-HL)
- KEE SAFETY Kee Klamp Single Socket Tee, 1-1/4 Dia., (10-7)
- SUGATSUNE Spring Loaded Self Opening Lid Support, Finish: Satin (4CRL3)
- TRITON PRODUCTS 3 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (61323)
- GLOBAL INDUSTRIAL 48W x 18D Poly-Z-Brite Three-Sided Wire Frame (WF1848Z)
- GLOBAL INDUSTRIAL 48W x 24D Poly-Z-Brite Three-Sided Wire Frame (WF2448Z)
- GLOBAL INDUSTRIAL 60W x 18D Nexelon Three-Sided Steel Frame (DF1860N)
- GLOBAL INDUSTRIAL Nexelite Shelf Ledge 18L x 4H (PML18Z)
- GLOBAL INDUSTRIAL Wire Basket Shelf, 48W x 24D (797100)
- GLOBAL INDUSTRIAL Wire Basket Shelf, 18 x 36 (797097)
- CHADKO Translucent Shelf Liner 24 x 30 (GSM 32)
- Global Industrial Wire Shelving