Shop All Wall Mount Desks
Global Industrial
Wall Mounted Receiving Desk, Stainless Steel, 24Wx22Dx12H
Mfr # 319053
Zoro # G508653583
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Height 12 in
- Overall Depth 22
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 319053
- Zoro # G508653583
- UPC # 707022324182
- Country of Origin China
- Category Wall Mount Desks
Dimensions
Overall Width | 24 in |
Overall Height | 12 in |
Overall Depth | 22 |
Details
Item | Wall mounted |
Color | Silver |
Material | Stainless Steel |
Assembly | Unassembled |
Description
Constructed of heavy duty stainless steel - great for medical and food service receiving areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (430W362478PT)
- LIFT-ALL Gas Bottle Sling, Single, 1000 lb. (GBS1N)
- 80/20 SHCS & Znut, PK6 (75-3593-6)
- ZORO SELECT Shelving Standard, Steel (1WDR6)
- GLOBAL INDUSTRIAL Folding Wall Mounted Shop Desk, Locking, 20W x 3-3/8D x 16-3/8H, Black (319390)
- GLOBAL INDUSTRIAL Wall Mounted Receiving Desk, 24W x 22D x 12H, Gray (B237006)
- GLOBAL INDUSTRIAL Wall Mounted Locking Writing Desk, 20 W x 3-3/8D x 16-2/5H, Tan (249997)
- GLOBAL INDUSTRIAL 72inH Wall Mount Post, Beige (239128BG)
- GLOBAL INDUSTRIAL Steel Wall Mounted Sloped Receiving Desk, 24W x 22D, Blue (B237006BL)
- GLOBAL INDUSTRIAL Folding Wall Mounted Shop Desk, Locking, 20W x 3-3/8D x 16-3/8H, Gray (319391)
- WALLWRITE Wall Mounted Desk, 20x16-3/8x3-3/8 In, Yel (WW-100-T93)
- Global Industrial Wall Mount Desks