Shop All Eyewash Stations
Global Industrial
Wall Mounted Emergency Eyewash with Plastic Bowl, Push Handle, Yellow
Mfr # 708381
Zoro # G408826797
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Eyewash Bowl Material Abs Plastic/Galvanized Steel/Stainless Steel
- Includes ANSI-Compliant Identification Sign & Eye Wash Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 708381
- Zoro # G408826797
- UPC # 707022400664
- Country of Origin China
- Category Eyewash Stations
Details
Item | Eyewash Station |
Color | Yellow |
Eyewash Bowl Material | Abs Plastic/Galvanized Steel/Stainless Steel |
Includes | ANSI-Compliant Identification Sign & Eye Wash Gauge |
Description
Essential for industrial spaces where accidents can occur with chemicals or hazardous substances. Mounts easily to the wall to provide immediate, reliable and effective treatment in nearby working locations. Equipped with a stay open ball valve that is activated by a push handle, allowing hands free operation once the eyewash has been activated. Dual spray heads feature flip top covers to protect from dust particles. Schedule 40 galvanized steel includes safety yellow polyethylene covers for corrosion resistance and easy visibility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's Western Boot Steel Work Boot, Brown (WK2104- 90 D)
- REEBOK Size 15 Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- MELLOW WALK SAFETY Size 10 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK100)
- GFG Sensor, 0.5 Percent LEL, G460 Instruments (1460710)
- GLOBAL INDUSTRIAL Emergency Eyewash Station, Pedestal Mount, Stainless Steel (708382SS)
- GLOBAL INDUSTRIAL Gravity Fed Portable Eyewash Station, 20 Gallon (708387)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360B-7460B)
- SPEAKMAN Deck Mounted Eyewash Station No Bowl (SE-572)
- ZORO SELECT Eyewash Station in Clear (3PVL6)
- GUARDIAN EQUIPMENT Faucet Mounted Eyewash Station No Bowl (G1200)
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-1801-8)
- Global Industrial Eyewash Stations