Shop All Shop Desks
Global Industrial
Wall Mount Shop Desk w/ Pegboard & Cabinet, 34-1/2inW x 30inD, Gray
Mfr # 249691GY
Zoro # G911938116
product price: $579.79
/ea
Free Shipping & Returns
$579.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 249691GY
- Zoro # G911938116
- Country of Origin China
- Category Shop Desks
Description
This best selling shop desk is perfect for warehouses as well as shipping and receiving areas. Its rugged steel-channel-reinforced work surface measures 34-1/2inW x 30inD and has a 2in slope from back to front. The shop desk features a pigeonhole riser that measures 12inD x 7-3/4inH and holds supplies and/or any size computer monitor. The drawer under the work surface glides easily on steel ball bearing slides. It includes a cylinder lock for secure storage and measures 22-3/4inW x 15-3/4inD x 4-1/2inH. Wall Mount Desk includes support brackets for easy installation against walls at any height. The cabinet riser includes steel uprights, a 9-1/2inH pegboard panel and an overhead cabinet. The steel uprights and roll-formed pegboard provide added strength and rigidity. The pegboard accepts peg hooks sold separately for hanging tools. The overhead cabinet includes a cylinder lock with 2 keys for security. The cabinet has a height adjustable shelf for organized storage. Its steel cabinet doors include recessed handles and a 3-point locking system. The cabinet riser accepts an optional light kit that fits under the cabinet to provide a convenient light source. The electric duplex knockout holes provide a convenient way of attaching an electrical extension for easy access to electric power. The outlet easily screws onto the side of shop desk. No electrical wiring is necessary. This desk has a durable powder coat finish, and it is easy to assemble.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (3503-95)
- HOLLAENDER 1 1/4 in Adjustable Elbow/Tee Structural Pipe Fitting, Aluminum, 1.68 in Dia. (17-7)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3228-2A-PT)
- HOMZ Storage Tote, Blue, Polypropylene, 23 1/2 in L, 17 1/2 in W, 15 1/2 in H, 18 gal Volume Capacity (6618GRRB.08)
- GLOBAL INDUSTRIAL Shop Desk w/Pigeonhole Compartments, Pegboard Riser w/Shelf, 34-1/2W x 30D x38 to 42-1/2H, Bue (249458)
- GLOBAL INDUSTRIAL Shop Desk 34-1/2W x 30D x 38 to 42-1/2H With Pigeonhole Compartments, Blue (254635)
- GLOBAL INDUSTRIAL 34-1/2W x 30D x 80H Cabinet Shop Desk with Pigeonhole Riser, Pegboard & Upper Cabinet, Gray (249692GY)
- GLOBAL INDUSTRIAL 34-1/2W x 30D x 80H Cabinet Shop Desk with Pigeonhole Riser, Pegboard & Top Shelf, Gray (249509GY)
- GLOBAL INDUSTRIAL Shop Desk 34-1/2W x 30D x 38 to 42-1/2H With Pigeonhole Compartments, Gray (254635GY)
- GLOBAL INDUSTRIAL Shop Desk Wall Mount with Pegboard Riser, 34-1/2W x 30D x 61H, Blue (249510)
- HIRSH Office Desk, Right Hand Pedestal, 48"W x 30"D, Char/Mahogany (20438)
- Global Industrial Shop Desks