Shop All Wall Shelving
Global Industrial
Wall Mount Shelf with 1-1/2 Lip 18 Gauge 430 Stainless Steel 24W x 12D
Mfr # 493626
Zoro # G208612439
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Shelf
- Depth 12 in
- Height 9-1/2 in
- Material 430 Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493626
- Zoro # G208612439
- UPC # 707022435048
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 24 in |
Depth | 12 in |
Height | 9-1/2 in |
Details
Item | Flat Solid with Lip |
Shelving Style | Shelf |
Material | 430 Stainless Steel |
Color | Silver |
Description
The stainless steel wall mount shelf helps maximizing storage space for food service environments, laboratories, and more. The durable stainless steel features 18 gauge type 430 construction, provides a sanitary and corrosion resistant work surface for maintenance ease. 200 lb. shelf capacity evenly distributed. 1-1/2 lip on 3 sides with a 3/4 radius front roll. Included shelf brackets and hardware mount easily. Top is polished to a #4 mill finish for a high quality appearance. NSF listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Triple Economy T-Nut M6 X 1 10 S (3900)
- AKRO-MILS Plastic Tip-Out Bin Beige (06705)
- HOLLAENDER 1 1/4 in Tee Structural Pipe Fitting, Aluminum, 32510 lb Tensile Strength, 1.68 in Dia. (5E-7)
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Yellow (412588)
- VALLEY CRAFT Valley Craft, Modular A-Frame Bin Cart, 2 Louvered Panels, 36"W x 30"D x 62"H, Gray (F89552)
- ALATERRE FURNITURE Dover 25"W x 68"H Corner Storage Cabinet with 2 Doors and Open Shelving (ANDO77WH)
- EKENA MILLWORK 12"W x 4 1/2"H x 4 1/2"P Classic Shelf (SH12X04X04CL)
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 12 Deep (AMG WS-1272)
- NEW AGE Aluminum Wall Shelf, 12"D x 36"W x 13-1/4"H, Silver (1125)
- ZORO SELECT Stainless Steel Wall Shelf, 12"D x 48"W x 11-1/2"H, Silver (2HGA2)
- AMGOOD 18in X 24in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1824)
- Global Industrial Wall Shelving