Shop All Hand Soap Dispenser Refills
Global Industrial
Wall Mount Bracket for Hand Sanitizer Pump Bottles, Set of 4 - Silver
Mfr # 641507
Zoro # G108827063
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Length 4
- Material Steel
- Color Silver
- For Use With 4" W x 4-7/8"D w/ 1-3/16" D Neck Bottles Before Cap is Applied
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 641507
- Zoro # G108827063
- UPC # 707022448000
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Spout Length | 4 |
Height | 4 in |
Width | 3-1/4 in |
Details
Material | Steel |
Color | Silver |
For Use With | 4" W x 4-7/8"D w/ 1-3/16" D Neck Bottles Before Cap is Applied |
Description
Solid steel wall mount bracket provides upright wall surface support for compatible hand sanitizer bottles. This traditionally finished silver bracket is lightweight to easily accept 4W x 4-7/8D w/ 1-3/16D neck bottles before each cap is applied. Package quantity is 4. Stand dimensions are 4H x 3-1/4W x 4L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENEX C-Fold Paper Towels, 1 Ply, 150 Sheets, White, 16 PK (88115CT)
- PURELL Advanced Foam Hand Sanitizer, ADX-12, 1200 mL Refill, Clear (8805-03)
- PROTEAM Cord, Power, w/Strain Relief, 50' Yellow (104284)
- PROTEAM IMF Bag forProGuard 15-20 gal., PK3, 3 PK (107180)
- GLOBAL INDUSTRIAL Advanced Antibacterial Foam Hand Soap 1200ml Refill, 5PK (641159)
- GLOBAL INDUSTRIAL Liquid Clear, 4 PK (641369)
- GLOBAL INDUSTRIAL Liquid Hand Soap, 1 Gallon Bottle, 4/Bottles (640412)
- GLOBAL INDUSTRIAL Foam Antibacterial, 4 PK (640411)
- GLOBAL INDUSTRIAL Liquid Pump Bottle, 4 PK (641452)
- GLOBAL INDUSTRIAL Liquid Pink, 4 PK (641370)
- THEOCHEM 1 gal Liquid Foaming Hand soap 4 PK (103566-99990-7G)
- Global Industrial Hand Soap Dispenser Refills