Shop All Electric Ceiling Heater Accessories
Global Industrial
Wall Ceiling Hanging Bracket For Salamander Heater
Mfr # 653564
Zoro # G908826150
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-5/8 in
- Depth 28-3/4 in
- Height 17-5/8 in
- Length 28-47/64 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 653564
- Zoro # G908826150
- UPC # 707022324687
- Country of Origin China
- Category Electric Ceiling Heater Accessories
Dimensions
Width | 3-5/8 in |
Depth | 28-3/4 in |
Height | 17-5/8 in |
Length | 28-47/64 in |
Details
Item | Accessory |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Silicon Rubber Drum Heater, 5 gal, 115V AC (DHR00150)
- ALL-FILTERS 8 X 26x 1 Washable Electrostatic Furnace Air Filter (8261.E)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- DELAVAN Nozzle Oil Brnr 1.65Gph-80 Deg (1.65GPH-80)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 14"W, Ceiling (V5150)
- MARKEL PRODUCTS Thermostat, 38 ft., 3-1/2"D x 5"W, DPST (T5102)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 12" x 10" W (V5105)
- QMARK Thermostat, Unit, 208/240/277V, 60 Hz (CDFT)
- MARKEL PRODUCTS Disconnect Switch, 38 ft., 3"D x 2"W (DCS202/5100)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 4-1/2"D x 11" W (A5150)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 4-1/2"D x 10"W (A5120)
- Global Industrial Electric Ceiling Heater Accessories