Shop All Utility Stools
Global Industrial
Vinyl Upholstered Swivel Stool, Black, 17-21H Seat
Mfr # 240144
Zoro # G608624322
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 27-1/2 Base in
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240144
- Zoro # G608624322
- UPC # 710552506911
- Country of Origin China
- Category Utility Stools
Dimensions
Width | 27-1/2 Base in |
Details
Color | Black |
Item | Office Stool |
Assembled | No |
Description
Vinyl upholsteryPneumatic height adjustment lever 360° foot rest Stable 5 blade base Non-marring floor glides2-1/2 thick comfort cushion seat, 1 thick comfort cushion back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 60" x 30" x 1/2" (810853)
- R & R TEXTILE Hand Towel, 16x27 In., White, PK12 (51620)
- SPACE SOLUTIONS 14.25 in W 3 Drawer SOHO Vertical, Black (20225)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 18" W, 60" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-1860)
- GLOBAL INDUSTRIAL Ultra Comfort Fabric Stool, Black (240137)
- GLOBAL INDUSTRIAL Active Seating Stool, Fabric, 25H, 33H, Black, Armless, Backless (695613BK)
- GLOBAL INDUSTRIAL Polyurethane Scooter Stool with Steel Base Black (240273)
- GLOBAL INDUSTRIAL Vinyl Upholstered Swivel Stool, 25 - 29H Seat, Black (240146)
- GLOBAL INDUSTRIAL 24/7 Anti-bacterial 8 Way Adjustable Vinyl Stool - Black (250685BK)
- GLOBAL INDUSTRIAL Spider Base Stool, Polyurethane (516125)
- GLOBAL INDUSTRIAL Vinyl Industrial Stool Without Backrest - Pneumatic Height Adjustment Charcoal Gray (277615)
- Global Industrial Seating