Shop All Utility Stools
Global Industrial
Vinyl Upholstered Swivel Stool, 25 - 29H Seat, Black
Mfr # 240146
Zoro # G008624328
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Assembled No
- Width 27-1/2 Base in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 240146
- Zoro # G008624328
- UPC # 707022013970
- Country of Origin China
- Category Utility Stools
Dimensions
Width | 27-1/2 Base in |
Details
Color | Black |
Assembled | No |
Item | Office Stool |
Description
Vinyl upholsteryPneumatic height adjustment lever 360° foot rest Stable 5 blade base Non-marring floor glides2-1/2 thick comfort cushion seat, 1 thick comfort cushion back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL LUXE Cotton Damask Dot Mattress Pad, White, Full (709502)
- FOREVER LEAF 5 ft. Faux Bird of Paradise (FL01102)
- ALATERRE FURNITURE Berkshire Natural Live Edge Wood Media Console Table (AWBB1020)
- TRADEMARK FINE ART Aledanda 'Oreos and Milk I' Canvas Art, 24x32 (WAP04041-C2432GG)
- GLOBAL INDUSTRIAL Vinyl Industrial Stool With Backrest and Pneumatic Height Adjustment Charcoal Gray (249018)
- GLOBAL INDUSTRIAL Active Seating Stool, Fabric, 25H, 33H, Black, Armless, Backless (695613BK)
- GLOBAL INDUSTRIAL 18H Vinyl Padded Stool, Backless, Gray, 2PK (B2222428)
- GLOBAL INDUSTRIAL Polyurethane Scooter Stool with Steel Base Black (240273)
- GLOBAL INDUSTRIAL Tractor Seat & Chrome Stool, Vibrant Black (B1105797)
- GLOBAL INDUSTRIAL Mesh Back/Vinyl Seat Drafting Stool (695263)
- CHILDCRAFT Help On Wheels Mobile Teacher Stool, 18 x 18 x 18 Inches (1491068)
- Global Industrial Utility Stools