Shop All Bar Height Stools
Global Industrial
Vinyl Upholstered Swivel Stool
Mfr # 238712
Zoro # G408624379
product price: $93.39
/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 30 in
- Overall Width 21 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 238712
- Zoro # G408624379
- UPC # 707022017848
- Country of Origin Taiwan, Province of China
- Category Bar Height Stools
Dimensions
Overall Height | 30 in |
Overall Width | 21 in |
Details
Color | Black |
Description
Vinyl upholstery1 thick tubular steel frame360° foot ring Non-marring glides 3 thick vinyl seat cushion Easy assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Holverson Bedroom Chest (1715-9)
- MASTER CASTER Caster, Duet, Dlx, Hard, Black, PK5 (23622)
- ALERA Credenza, 60" W, Steel (ALESD6024BM)
- GREENMADE STORAGE BIN GREEN/RED 27GL (699413)
- INTERNATIONAL CONCEPTS Fanback Stool, 30"Seat Height, Unfinished (S-9183)
- SAFAVIEH Taronda Barstool White (FOX7512A)
- LINON HOME DECOR PRODUCTS BROOK BAR STOOL30 CARAMEL- Brown (0233CARM-01-KD-U)
- FLASH FURNITURE 4 Pack 18 Inch Red Metal Stool (ET-BT3503-18-RED-GG)
- AMERIHOME Loft Gun Metal 30" Silver Metal Bar Stool, PK2 (BSMETAL2PK)
- POWELL 45.25 X 17 X 21.33 In. Asher Bar Stool, White (D1023B16BS)
- FLASH FURNITURE Wood Stool, Dark Cherry, 30" (TA-355530-DC-GG)
- Global Industrial Bar Height Stools