Shop All Folding Chairs
Global Industrial
Vinyl Seat Folding Chair, Gray
Mfr # 607863GY
Zoro # G008624298
product price: $48.45
/ea
Sold in multiples of 4 for $193.80
$193.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembled/Unassembled Assembled
- Seat Width 18
- Seat Height 29-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 607863GY
- Zoro # G008624298
- UPC # 707022454841
- Country of Origin China
- Category Folding Chairs
Dimensions
Seat Width | 18 |
Seat Height | 29-1/4 |
Details
Assembled/Unassembled | Assembled |
Description
Durable construction, classic design and easy portability make these chairs ideal for many uses. Large 16 square seat with a 18W x 7-1/2H back. Scratch and chip-resistant powder coated finish.Vinyl Padded Folding Chair has a 1-1/2 foam cushioned seat and back, upholstered in durable easy to clean vinyl.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Metal, 18-3/4" to 22-3/4" Height, Fixed Arms, Black (BT-9177-BK-GG)
- VOLLRATH Control Knob (23423-1)
- SAFAVIEH Natura Square Area Rug, Grey and Black - 6 x 6 ft. (NAT801D-6SQ)
- INTERNATIONAL CONCEPTS 16 W, 14 L, 20 H (OT-41)
- GLOBAL INDUSTRIAL Folding Chair, Blow Molded Resin, White, Armless, Mid Back (695540)
- GLOBAL INDUSTRIAL Plastic Folding Chair, 800 lbs. Capacity, White (B1105792)
- GLOBAL INDUSTRIAL Resin Seat Folding Chair, Gray (695540GY)
- GLOBAL INDUSTRIAL Plastic Folding Chair, 800 lbs. Capacity, Black (B1105791)
- GLOBAL INDUSTRIAL Folding Chair W/White Vinyl Padded Seat, White, Resin Frame (B1105817)
- BOSS Square Back Diamond Stacking Chair W/Arm In Black (B9503-BK)
- FLASH FURNITURE 4Pack Heavy Duty Commercial Restaurant Stack Chair (4-TLH-1-GG)
- Global Industrial Folding Chairs