Shop All Crowd Control Post & Ropes
Global Industrial
Vinyl Braided Rope 59 With Ends For Portable Gold Post, Red
Mfr # 269386RD
Zoro # G308620051
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Material Vinyl
- Overall Length 5 in
- Rope Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 269386RD
- Zoro # G308620051
- UPC # 707022115056
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 5 in |
Details
Post Material | Vinyl |
Rope Color | Red |
Description
Rope with ends easily attach to Post sold separately to create an effective and easy to use portable crowd control barrier. Post and rope stanchions are easy to set-up and move when you need themBelts are 59L and include gold plated stainless steel ends for easy connection to post Leather-like braided Vinyl rope.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retr Belt Barrier Wall Mt PSS Fxd 8.5' YLW "AUTHORIZED ACCESS ONLY" BK (WM115-PS-AUTHYB-F-S-85)
- BIG BEAM Ext Sgn, Stl, Wht, 12 21/64in, 1.7W (EXFL2RWW-U)
- CONDOR Elec. Glove Protector, 9, White, PR (3RMZ9)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A3, PR (23-0513B/11XXL)
- GLOBAL INDUSTRIAL Portable Reflective Delineator Post with Square Base, 49inH, Orange (670681)
- GLOBAL INDUSTRIAL Rubber Base For Delineator Post, Hexagonal (670607)
- GLOBAL INDUSTRIAL Plastic Chain Barrier, 1-1/2x50'L, Yellow/Black (954112YB)
- GLOBAL INDUSTRIAL Plastic Stanchion Post, 40H, Safety Orange (708552SO)
- GLOBAL INDUSTRIAL Portable Delineator Post w/ 3 Reflective Bands, 45H, White (670605)
- GLOBAL INDUSTRIAL Plastic Stanchion Post, 40H, Red (708552RD)
- BANNER STAKES PLUS Barrier System, Danger - Keep Out (PL4094)
- Global Industrial Crowd Control Post & Ropes