Shop All Crowd Control Post & Ropes
Global Industrial
Vinyl Braided Rope 59 With Ends For Portable Gold Post, Blue
Mfr # 269386BL
Zoro # G308620082
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Material Vinyl
- Overall Length 5 in
- Rope Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269386BL
- Zoro # G308620082
- UPC # 707022115049
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 5 in |
Details
Post Material | Vinyl |
Rope Color | Blue |
Description
Rope with ends easily attach to Post sold separately to create an effective and easy to use portable crowd control barrier. Post and rope stanchions are easy to set-up and move when you need themBelts are 59L and include gold plated stainless steel ends for easy connection to post Leather-like braided Vinyl rope.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY SAFEKEY Lockout Padlock Nylon Black 1.5" St (NYL-BLK-38ST-KD6PK)
- MOON AMERICAN Hex Nipple, MNPTxMNPSH, 1 Inx1 In (358-1061011)
- MSA SAFETY PAPR System, Mask-Mounted, Size S (10095194)
- ZORO SELECT Arctic Flagging Tape, Yellow Glo, 150 ft (ARYG-200)
- GLOBAL INDUSTRIAL Plastic Stanchion Post, 40H, Red (708552RD)
- GLOBAL INDUSTRIAL Vinyl Braided Rope 59 With Ends For Portable Gold Post, Red (269386RD)
- GLOBAL INDUSTRIAL Portable Delineator Post w/ 3in Reflective Bands, 49inH, Orange (670603)
- GLOBAL INDUSTRIAL Portable Reflective Delineator Post with Square Base, 49inH, Orange (670681)
- GLOBAL INDUSTRIAL Plastic Stanchion Post, 40H, Safety Orange (708552SO)
- GLOBAL INDUSTRIAL Portable Delineator Post w/ 3 Reflective Bands, 45H, Blue (670604)
- BANNER STAKES PLUS Barrier Set X5, Arc Flash Bndry, Red (PL4597)
- Global Industrial Crowd Control