Shop All Crowd Control Post & Ropes
Global Industrial
Vinyl Braided Rope 59 With Ends For Portable Gold Post, Black
Mfr # 269386BK
Zoro # G508620028
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Material Vinyl
- Overall Length 5 in
- Rope Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269386BK
- Zoro # G508620028
- UPC # 707022115063
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 5 in |
Details
Post Material | Vinyl |
Rope Color | Black |
Description
Rope with ends easily attach to Post sold separately to create an effective and easy to use portable crowd control barrier. Post and rope stanchions are easy to set-up and move when you need themBelts are 59L and include gold plated stainless steel ends for easy connection to post Leather-like braided Vinyl rope.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS Drainage Mat, Black, 7/8 in Thick, 5 ft W (3927109203x5)
- SHOWA Chemical Resistant Gloves, Butyl, L, PR (874-09)
- PYRAMEX OTS Over-The-Glass Safety Eyewear (GLS150)
- NEOS OVERSHOE Winter Boots, Men, 15M, Buckle, Plain, PR (EXPG/XXL)
- GLOBAL INDUSTRIAL Plastic Chain Barrier, 1-1/2x50'L, Black (954112BK)
- GLOBAL INDUSTRIAL Portable Delineator Post w/ 3 Reflective Bands, 45H, Blue (670604)
- GLOBAL INDUSTRIAL Portable Delineator Post w/ 3in Reflective Bands, 49inH, Orange (670603)
- GLOBAL INDUSTRIAL Plastic Chain Barrier, 1-1/2x50'L, Safety Pink (954112SP)
- GLOBAL INDUSTRIAL Plastic Stanchion Post, 40H, Red (708552RD)
- GLOBAL INDUSTRIAL Crowd Control Barrier, Yellow Powder Coated Steel, 102L x 40H (652835)
- US WEIGHT Sentry Signholder, w/Plexiglass, 8.5x11" (U2513)
- Global Industrial Crowd Control