Shop All Basket & Cube Trucks
Global Industrial
Vinyl Basket Bulk Truck, 8 Bushel, Yellow
Mfr # 241982YL
Zoro # G708612212
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30-1/4 in
- Overall Length 34 in
- Overall Width 22-3/4 in
- Material Hardwood Base & Welded Spring Steel Frame
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241982YL
- Zoro # G708612212
- UPC # 707022013147
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 30-1/4 in |
Overall Length | 34 in |
Overall Width | 22-3/4 in |
Details
Material | Hardwood Base & Welded Spring Steel Frame |
Color | Yellow |
Assembled | Yes |
Description
Vinyl coated nylon body offers a smooth, puncture resistant, and easily cleaned surface. Strong Kiln-dried hardwood base, welded steel frame and 4 swivel non-marking rubber casters easily move heavy loads. Wear-guard edge offers maximum abrasion protection. Two document pockets and twin reinforced pull handles. Shipped assembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALPIPE SECURITY BOLLARDS Bollard, Removble, 4", Dome, Stainless Steel (SSR04040-D)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 4 ft., 8400 lb. (EN90X4)
- ZORO SELECT Drum Dolly, 900 lb., 6 In H, Up to 55 gal. (6FVJ2)
- MAGLINER Gemini Jr Convertible Trucks (GMK16UAE)
- GLOBAL INDUSTRIAL 8 Bushel, Yellow Vinyl Basket Bulk Truck, Unassembled, 34L x 22W x 30-1/2H (800354YL)
- GLOBAL INDUSTRIAL 12 Bushel, Yellow Vinyl Basket Bulk Truck, Unassembled, 36L x 26W x 33-1/2H (800356YL)
- GLOBAL INDUSTRIAL Vinyl Basket Bulk Truck, 12 Bushel, Blue (241983BL)
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 16 Bushel, 40L x 28-1/4W x 30-1/2H (241304)
- GLOBAL INDUSTRIAL 16 Bushel, Yellow Vinyl Basket Bulk Truck, Unassembled, 40L x 28W x 35H (800358YL)
- GLOBAL INDUSTRIAL Liner for Best Value 8 Bushel Yellow Vinyl Basket Bulk Truck (241987YL)
- RUBBERMAID COMMERCIAL Cube Truck, 9/16 cu. yd., 500 lb. Cap, Blue (FG461600DBLUE)
- Global Industrial Tilt & Cube Trucks