Shop All Basket & Cube Trucks
Global Industrial
Vinyl Basket Bulk Truck, 8 Bushel, Blue
Mfr # 241982BL
Zoro # G008612165
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30-1/4 in
- Overall Length 34 in
- Overall Width 22-3/4 in
- Material Hardwood Base & Welded Spring Steel Frame
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241982BL
- Zoro # G008612165
- UPC # 707022013222
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 30-1/4 in |
Overall Length | 34 in |
Overall Width | 22-3/4 in |
Details
Material | Hardwood Base & Welded Spring Steel Frame |
Color | Blue |
Assembled | Yes |
Description
Vinyl coated nylon body offers a smooth, puncture resistant, and easily cleaned surface. Strong Kiln-dried hardwood base, welded steel frame and 4 swivel non-marking rubber casters easily move heavy loads. Wear-guard edge offers maximum abrasion protection. Two document pockets and twin reinforced pull handles. Shipped assembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Shackle, 17,000 lb, Carbon Steel (55AY31)
- US CARGO CONTROL 6" L-Track - Black (AT6BL)
- DAYTON General Purpose Hand Truck, 400 lb. (3W153)
- LITTLE GIANT Pipe Stake Truck, 2400 lb., 30x60, Brakes (NBP-3060-8MRBK)
- GLOBAL INDUSTRIAL 8 Bushel, Canvas Basket Bulk Truck, Unassembled, 34L x 22W x 30-1/2H (800353)
- GLOBAL INDUSTRIAL 12 Bushel, Blue Vinyl Basket Bulk Truck, Unassembled, 36L x 26W x 33-1/2H (800356BL)
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 20 Bushel (241305)
- GLOBAL INDUSTRIAL 12 Bushel, Yellow Vinyl Basket Bulk Truck, Unassembled, 36L x 26W x 33-1/2H (800356YL)
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 16 Bushel, 40L x 28-1/4W x 30-1/2H (241304)
- GLOBAL INDUSTRIAL 16 Bushel, Canvas Basket Bulk Truck, Unassembled, 40D x 28W x 35H (800357)
- ROYAL BASKET TRUCKS Cube Truck, 1 cu. yd., 1200 lb. Cap, Blue (G23-BLX-MTC-4UNN)
- Global Industrial Tilt & Cube Trucks