Shop All Basket & Cube Trucks
Global Industrial
Vinyl Basket Bulk Truck, 24 Bushel, Blue, 53-1/4L x 36-1/4W x 30-1/2H
Mfr # 241986BL
Zoro # G908612319
product price: $596.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$596.99
Free 30-Day Returns
Key Features
- Overall Height 37-1/4 in
- Overall Length 53-1/4 in
- Overall Width 36-1/4 in
- Material Hardwood Base & Welded Spring Steel Frame
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241986BL
- Zoro # G908612319
- UPC # 707022013260
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 37-1/4 in |
Overall Length | 53-1/4 in |
Overall Width | 36-1/4 in |
Details
Material | Hardwood Base & Welded Spring Steel Frame |
Color | Blue |
Assembled | Yes |
Description
Vinyl coated nylon body offers a smooth, puncture resistant, and easily cleaned surface. Strong Kiln-dried hardwood base, welded steel frame and 4 swivel non-marking rubber casters easily move heavy loads. Wear-guard edge offers maximum abrasion protection. Two document pockets and twin reinforced pull handles. Shipped assembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 75 lb. (429H09)
- GLOBAL INDUSTRIAL 8 Bushel HDPE Plastic Box Truck w/o Base, Blue, 33-3/10L x 24-3/5W x 27-2/5H (800313)
- RICHELIEU 0875 in Double Plastic Appliance Caster White (F43560)
- LOUISVILLE 3 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver (AY8003)
- GLOBAL INDUSTRIAL 8 Bushel, Yellow Vinyl Basket Bulk Truck, Unassembled, 34L x 22W x 30-1/2H (800354YL)
- GLOBAL INDUSTRIAL Vinyl Basket Bulk Truck, 12 Bushel, Blue (241983BL)
- GLOBAL INDUSTRIAL Vinyl Basket Bulk Truck, 20 Bushel, Yellow (241985YL)
- GLOBAL INDUSTRIAL 16 Bushel, Canvas Basket Bulk Truck, Unassembled, 40D x 28W x 35H (800357)
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 20 Bushel (241305)
- GLOBAL INDUSTRIAL Liner for Best Value 8 Bushel Yellow Vinyl Basket Bulk Truck (241987YL)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Steel Base, 8 Bushel, Blue (408SOC/BL)
- Global Industrial Basket & Cube Trucks