Shop All Basket & Cube Trucks
Global Industrial
Vinyl Basket Bulk Truck, 20 Bushel, Blue
Mfr # 241985BL
Zoro # G308612247
product price: $364.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$364.99
Free 30-Day Returns
Key Features
- Overall Height 37-1/4 in
- Overall Length 48 in
- Overall Width 32 in
- Material Hardwood Base & Welded Spring Steel Frame
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241985BL
- Zoro # G308612247
- UPC # 707022013253
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 37-1/4 in |
Overall Length | 48 in |
Overall Width | 32 in |
Details
Material | Hardwood Base & Welded Spring Steel Frame |
Color | Blue |
Assembled | Yes |
Description
Vinyl coated nylon body offers a smooth, puncture resistant, and easily cleaned surface. Strong Kiln-dried hardwood base, welded steel frame and 4 swivel non-marking rubber casters easily move heavy loads. Wear-guard edge offers maximum abrasion protection. Two document pockets and twin reinforced pull handles. Shipped assembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Magnetic Valve Lid Lifter (9401-40)
- DURASTAR Caster; 2x7/8 Caster; 2x7/8" Swvl Fork ; 2 x 7/8 Polyolefin Wheel, Bla (10CS278PO80B)
- ZORO SELECT Wagon Truck, Flush Deck, 30x60, Cap 2500 Lb (26Y486)
- TRI-ARC Ladder, Fixed, Steel, Cage Door (OPFS04)
- GLOBAL INDUSTRIAL Replacement Liner for Vinyl Basket Bulk Truck, 24 Bushel, Yellow (241991YL)
- GLOBAL INDUSTRIAL Vinyl Basket Bulk Truck, 12 Bushel, Blue (241983BL)
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 12 Bushel Capacity, 36-1/4L x 24-3/4W x 32-1/4H, Assembled (241303)
- GLOBAL INDUSTRIAL Vinyl Basket Bulk Truck, 20 Bushel, Yellow (241985YL)
- GLOBAL INDUSTRIAL 8 Bushel, Canvas Basket Bulk Truck, Unassembled, 34L x 22W x 30-1/2H (800353)
- GLOBAL INDUSTRIAL Liner for Best Value 8 Bushel Yellow Vinyl Basket Bulk Truck (241987YL)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500 lb. Cap, White (36FL11)
- Global Industrial Tilt & Cube Trucks