Shop All Basket & Cube Trucks
Global Industrial
Vinyl Basket Bulk Truck, 16 Bushel, Yellow
Mfr # 241984YL
Zoro # G308612278
product price: $275.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$275.99
Free 30-Day Returns
Key Features
- Overall Height 37-1/4 in
- Overall Length 40 in
- Overall Width 28-1/4 in
- Material Hardwood Base & Welded Spring Steel Frame
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241984YL
- Zoro # G308612278
- UPC # 707022013161
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 37-1/4 in |
Overall Length | 40 in |
Overall Width | 28-1/4 in |
Details
Material | Hardwood Base & Welded Spring Steel Frame |
Color | Yellow |
Assembled | Yes |
Description
Vinyl coated nylon body offers a smooth, puncture resistant, and easily cleaned surface. Strong Kiln-dried hardwood base, welded steel frame and 4 swivel non-marking rubber casters easily move heavy loads. Wear-guard edge offers maximum abrasion protection. Two document pockets and twin reinforced pull handles. Shipped assembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUTER Mobile Parts Cart, FO308 2, Sided 192 Bins (1010543)
- ALLEGRO INDUSTRIES Manhole Guard Rail (42"l x 42"w x 42 1/4 (9401-05)
- DAYTON Control Handle Kit (MHAC06G)
- HAMILTON Swivel Caster Hs 5 X2 Plastex (S-HS-5P)
- GLOBAL INDUSTRIAL 12 Bushel, Blue Vinyl Basket Bulk Truck, Unassembled, 36L x 26W x 33-1/2H (800356BL)
- GLOBAL INDUSTRIAL 8 Bushel, Canvas Basket Bulk Truck, Unassembled, 34L x 22W x 30-1/2H (800353)
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 24 Bushel (241306)
- GLOBAL INDUSTRIAL 16 Bushel, Canvas Basket Bulk Truck, Unassembled, 40D x 28W x 35H (800357)
- GLOBAL INDUSTRIAL Vinyl Basket Bulk Truck, 20 Bushel, Yellow (241985YL)
- GLOBAL INDUSTRIAL Liner for Best Value 8 Bushel Yellow Vinyl Basket Bulk Truck (241987YL)
- RUBBERMAID COMMERCIAL Truck, Recycling (FG461673BLUE)
- Global Industrial Tilt & Cube Trucks