Shop All Basket & Cube Trucks
Global Industrial
Vinyl Basket Bulk Truck, 12 Bushel, Blue
Mfr # 241983BL
Zoro # G108612164
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32-1/4 in
- Overall Length 36-1/4 in
- Overall Width 24-3/4 in
- Material Hardwood Base & Welded Spring Steel Frame
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241983BL
- Zoro # G108612164
- UPC # 707022013239
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 32-1/4 in |
Overall Length | 36-1/4 in |
Overall Width | 24-3/4 in |
Details
Material | Hardwood Base & Welded Spring Steel Frame |
Color | Blue |
Assembled | Yes |
Description
Vinyl coated nylon body offers a smooth, puncture resistant, and easily cleaned surface. Strong Kiln-dried hardwood base, welded steel frame and 4 swivel non-marking rubber casters easily move heavy loads. Wear-guard edge offers maximum abrasion protection. Two document pockets and twin reinforced pull handles. Shipped assembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 2 Inch Antique Brass Hooded Grip Ring Ball Casters, 4PK (SCC-GR01S20-POS-WA-716-4)
- DAYTON General Purpose Hand Truck, 1000 lb. (4ZH99)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103214P)
- CAMPBELL CHAIN & FITTINGS #3 Double Loop (Inco) Chain, Zinc Plated, 200' per Reel (T0723227N)
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 24 Bushel (241306)
- GLOBAL INDUSTRIAL 12 Bushel, Blue Vinyl Basket Bulk Truck, Unassembled, 36L x 26W x 33-1/2H (800356BL)
- GLOBAL INDUSTRIAL Vinyl Basket Bulk Truck, 8 Bushel, Yellow (241982YL)
- GLOBAL INDUSTRIAL Liner for Best Value 8 Bushel Yellow Vinyl Basket Bulk Truck (241987YL)
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 16 Bushel, 40L x 28-1/4W x 30-1/2H (241304)
- GLOBAL INDUSTRIAL Vinyl Basket Bulk Truck, 20 Bushel, Yellow (241985YL)
- CR DANIELS DANDUX Dandux Recycling Cube Truck For Multiple Recyclables, 18 Bushel, Blue (51-116018U-5RYC)
- Global Industrial Tilt & Cube Trucks