Shop All Label Dispensers
Global Industrial
Vertical Paper Dispenser w/Cutter, 27W x 9 Dia. Roll Size
Mfr # 412617
Zoro # G208648568
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Depth 14
- Color Gray
- Overall Height 33-5/16 in
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412617
- Zoro # G208648568
- UPC # 707022468152
- Country of Origin Taiwan, Province of China
- Category Label Dispensers
Dimensions
Overall Depth | 14 |
Overall Height | 33-5/16 in |
Width | 14 in |
Details
Material | Steel |
Color | Gray |
Description
Whether it's a shipping warehouse or a small business with a packaging station, the Global Industrial Vertical Paper Dispenser with Cutter can be your key player for easily grabbing and cutting paper. This paper dispenser stands upright to occupy minimal space in your working area, leaving free room for other key equipment that need to be within close proximity. This unit is designed to work with compatible casters available separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATHMORE Stationery, 8.5x11, Cott, Ultra White, PK500 (300068)
- ZORO SELECT Long Corrugated Boxes, 60" x 12" x 12", Kraft, 10/Bundle (55VJ79)
- ZORO SELECT Corrugated Boxes, 28" x 28" x 10", Kraft, 10/Bundle (55VJ18)
- U-MARK U-Mark UMARK10107 2 mm A10 Paint Marker; Orange - 12 per Box (UMARK10107)
- GLOBAL INDUSTRIAL Manual Label Dispenser For Up To 10W Labels, Table or Wall Mount (412615)
- GLOBAL INDUSTRIAL Manual Label Dispenser For Up To 2W Labels, Table or Wall Mount (412613)
- GLOBAL INDUSTRIAL Manual Label Dispenser For Up To 2W Labels (412607)
- GLOBAL INDUSTRIAL Automatic Label Dispenser for Up To 4inW x 9inL Labels (244248)
- GLOBAL INDUSTRIAL Manual Label Dispenser For Up To 6W Labels (412609)
- GLOBAL INDUSTRIAL Manual Label Dispenser For Up To 8W Labels (412610)
- VESTIL Label Dispenser Plastic, 4" (LBLD-P-4)
- Global Industrial Label Dispensers