Shop All Bulk Storage Racks
Global Industrial
Vertical Bar Storage Rack, 4 Bays, 48inW x 24inD x 60inH, 6000 Lb. Capacity
Mfr # 320753
Zoro # G711936640
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 60 in
- Material Steel
- Color Blue
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 320753
- Zoro # G711936640
- UPC # 707022410564
- Country of Origin China
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 60 in |
Overall Width | 48 in |
Details
Material | Steel |
Item | Vertical Bar Rack |
Color | Blue |
Assembled/Unassembled | Assembled |
Description
The Global Industrial™ Vertical Bar Rack with 4 Bays supports and maintains materials for quick reach and accessibility in a convenient overhead location. This steel forged bar rack accepts up to 1500 lbs. of evenly distributed cartons, plywood, and other raw building materials on each bay. The 4 bay slot rack keeps materials separated and in upright position for quick access. Unit is compact designed for easy portability or placement on surfaces where ceiling room allows. Unit should be anchored to ground before handling. Dimensions are 48inW x 24inD 60inH. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Nesting Container, Gray, Fiberglass Reinforced Composite, 12 3/8 in L, 9 3/4 in W, 2 1/8 in H (9301085136)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Red (PB148-7 Red)
- STEEL KING Beam, Teardrop, Roll Formed Style, 4-1/16" H, 96 in W, 2 7/16 in D, Orange (SBRUM400096P)
- FATH Hammer Nut, Fath, 15 / 40 Series, PK4 (096H081/415)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 96Wx24D No Deck 1100 Lb Capacity, Gray (B2296964)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 24D x 84H With 5 Shelves, No Deck, Gray (B2297197)
- GLOBAL INDUSTRIAL Single Level Carton Stand w/ 3 Dividers, 48L x 18W x 38-1/2H, Chrome (184204)
- GLOBAL INDUSTRIAL Vertical Bar Storage Rack, 4 Bays, 48Wx24Dx60H, 6000 Lb. Cap., Assembled (320753A)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 24D x 84H With 7 Shelves, Wood Deck, Gray (B2297537)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48W x 18D x 72H With 4 Shelves, Wood Deck, Gry (B2297299)
- VESTIL Bar Rack Add-On Unit - Double-Sided (BAR-A-84-D)
- Global Industrial Bulk Storage Racks