Shop All Bulk Containers
Global Industrial
Vented Wall Bulk Container 39-1/4L x 31-1/2W x 29H with One Drop Gate
Mfr # 603087D
Zoro # G008639223
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
- Length 39-1/4 in
- Width 31-1/2 in
- Height 33-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 603087D
- Zoro # G008639223
- UPC # 707022369138
- Country of Origin China
- Category Bulk Containers
Dimensions
Length | 39-1/4 in |
Width | 31-1/2 in |
Height | 33-1/2 in |
Details
Item | General purpose |
Color | Blue |
Material | Polypropylene |
Description
Posts and panels are easy-to-assemble to base using included hardware. Made from high density blue polypropylene for a total capacity of 600 lbs. Stacks up to 4 high for a total of 2000 lbs. and includes 4 feet for stacking. Vented panels allow light, air and sprinkler circulation. Feet also allow 4-way forklift access. 1 hinged drop door for easy access to contents. Spring latches automatically lock sidewalls for set-up and quick folding. Bulk containers are shipped flat for reduced shipping.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 16 ga. ga. Steel Utility Storage Cabinet, 60 in W, 56 in H (5760TD)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 12" D, 78" H, (3) Wide, (6) Openings, Gray (62362GY-U)
- NEXEL Wire Shelving, Black Epoxy, 24W X 24D X 74H (24247B)
- PLANO Plano ProLatch StowAway 4-27 Adjustable Compartment Box, , 14W x 9D x 1-7/8H, Clear (2375002)
- GLOBAL INDUSTRIAL Solid Wall Bulk Container 39-1/4L x 31-1/2W x 29H with One Drop Gate (239452D)
- GLOBAL INDUSTRIAL 40x32x34-1/2 Folding Wire Container, 4000 Lb Capacity (239341)
- GLOBAL INDUSTRIAL 48x40x42-1/2 Folding Wire Container, 5000 Lb Capacity (239346)
- GLOBAL INDUSTRIAL 40x32x34-1/2 Folding Wire Container, 5000 Lb Capacity (239344)
- GLOBAL INDUSTRIAL Stakable Bulk Container w/ Collapsible Solid Wall, 39-1/4L x 31-1/2W x 29H (239452)
- GLOBAL INDUSTRIAL 48x40x36-1/2 Folding Wire Container, 5000 Lb Capacity (239345)
- MYTON INDUSTRIES Blue Bulk Container, Plastic, 8.7 cu ft Volume Capacity (4LMD1)
- Global Industrial Bulk Containers