Shop All Traffic Barricades
Global Industrial
Uv Black Rubber, 3-15/16 in H, 35-1/4 in L, 6 in W, Black/Yellow
Mfr # 670595
Zoro # G708647801
original price:
$44.65
5% off
new price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Uv Black Rubber
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670595
- Zoro # G708647801
- UPC # 707022470728
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 3-15/16 in |
Length | 35-1/4 in |
Width | 6 in |
Details
Color | Black/Yellow |
Material | Uv Black Rubber |
Description
Resistant to damage from UV light, moisture, gases, and oils.Prevent drivers from parking too close to fencing, buildings, and other vehicles with the Global Industrial, Rubber Parking Stop. Made of durable rubber material and resistant to UV rays, these parking stops work well with various types of surfaces, making them ideal for added safety in warehouses, as well as commercial and residential parking garages.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID KnitMaster Lightweight Natural Color Seamless Knit Gloves, XS, 12PK (T143C-XS)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (4061-XXL (11))
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 36 36)
- MCR SAFETY Class II Economy Safety Vests, RIVER CITY VCL2SLXL, Size XL (VCL2SLXL)
- GLOBAL INDUSTRIAL Uv Black Rubber, 2-9/25 in H, 48 in L, 12 in W, Black/Yellow (670528)
- GLOBAL INDUSTRIAL Uv Black Rubber, 2-3/8 in H, 72 in L, 12 in W, Black/Yellow (708109)
- GLOBAL INDUSTRIAL Uv Black Rubber, 3-15/16 in H, 21-5/8 in L, 6 in W, Black/Yellow (670594)
- GLOBAL INDUSTRIAL Uv Black Rubber, 2-9/25 in H, 7-1/2 in L, 12 in W, Black (708110)
- GLOBAL INDUSTRIAL Pvc, 28 in H, Orange (708144)
- GLOBAL INDUSTRIAL Uv Black Rubber, 3-9/10 in H, 72 in L, 5-9/10 in W, Black/Yellow (708111)
- CORTINA SAFETY PRODUCTS A-Frame A Frame Leg, polypropylene, 40 1/2 in H, 40 1/2 in L, 29 in W, White (97-01-004-CE)
- Global Industrial Traffic Safety