Shop All Traffic Barricades
Global Industrial
Uv Black Rubber, 2-9/25 in H, 7-1/2 in L, 12 in W, Black
Mfr # 708110
Zoro # G208663097
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Uv Black Rubber
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708110
- Zoro # G208663097
- UPC # 707022326896
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 2-9/25 in |
Length | 7-1/2 in |
Width | 12 in |
Details
Color | Black |
Material | Uv Black Rubber |
Description
Speed Bump End Cap, 1 Each Is Used For Applications Including Residential, Commercial, Corporate And More. Speed bump end cap, 1 each is made of UV rubber for long lasting durability and dependability. End caps with speed bumps maintain and control vehicle speed for high traffic areas. Maintenance free construction provides chemical, weather and corrosion resistance. Type is Indoor/Outdoor. Style is Speed Bump End Cap. Package quantity is 1. Color finish is Black. Dimensions are 7-1/2L x 12W x 2-9/25H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Leather Palm Glove, Right Hand, Green/Pink (500RHO-EA)
- PIG PIG Pipe Leak Diverter, Yellow, 2.433 lb. (TLS691-YW)
- 3M Combination Cartridge/Filter, Snap On/Off, FM, HEPA, Magenta, Olive, 5 PK, NIOSH (TR-6350N)
- SUPERIOR GLOVE Fr Arc Flash 2 Neoprene Palm Cut 4, 11, PR (S13FRNE-11)
- GLOBAL INDUSTRIAL Uv Black Rubber, 3-9/10 in H, 72 in L, 5-9/10 in W, Black/Yellow (708111)
- GLOBAL INDUSTRIAL Uv Black Rubber, 2-3/8 in H, 72 in L, 12 in W, Black/Yellow (708109)
- GLOBAL INDUSTRIAL Uv Black Rubber, 3-15/16 in H, 21-5/8 in L, 6 in W, Black/Yellow (670594)
- GLOBAL INDUSTRIAL Pvc, 36 in H, Orange (RC900SP-ER)
- GLOBAL INDUSTRIAL Pvc, 28 in H, Orange (708144)
- GLOBAL INDUSTRIAL Pvc, 18 in H, Orange (RC450SP-A)
- JAYDEE BOEN Safety Cone, Orange, Reflective, 36" (TC-36R)
- Global Industrial Traffic Safety