Shop All Traffic Barricades
Global Industrial
Uv Black Rubber, 2-9/25 in H, 48 in L, 12 in W, Black/Yellow
Mfr # 670528
Zoro # G808647800
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Uv Black Rubber
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670528
- Zoro # G808647800
- UPC # 707022463812
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 2-9/25 in |
Length | 48 in |
Width | 12 in |
Details
Color | Black/Yellow |
Material | Uv Black Rubber |
Description
The Global Industrial, Portable Rubber Speed Bump is built for maintaining and controlling vehicles in high-traffic areas. Measuring at 48, this portable speed bump is made of UV rubber that absorbs impacts from vehicles of various weights, making it a perfect choice for parking lots, shipment yards, and more. The max capacity is 580 lbs. per square inch or 66,000 lbs. This speed bump requires 5 spikes. The end caps sold separately take 1 spike per cap. Compatible with the Global Industrial, Speed Bump End Cap, model # 708110 sold separately. Permanent installation hardware is also available sold separately. Features a traditional safety color finish of black/yellow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Suit, 3 Piece, M (S56307 MD)
- MOLDEX MOLDEX Pesticide/Paint/Organic Vapor Cartridges, Pair (8100)
- BRADY ToughStripe Floor Marking Arrows 8 in H x 3 in W Blue Pack of 50, 50PK (175650)
- DEALMED Bib 13½" X 18" Ttp 2-Ply White, 125/Pk, 500/Cs, 500PK (782080)
- GLOBAL INDUSTRIAL Uv Black Rubber, 2-9/25 in H, 7-1/2 in L, 12 in W, Black (708110)
- GLOBAL INDUSTRIAL Uv Black Rubber, 3-9/10 in H, 72 in L, 5-9/10 in W, Black/Yellow (708111)
- GLOBAL INDUSTRIAL Uv Black Rubber, 3-15/16 in H, 35-1/4 in L, 6 in W, Black/Yellow (670595)
- GLOBAL INDUSTRIAL Pvc, 18 in H, Orange (RC450SP-A)
- GLOBAL INDUSTRIAL Pvc, 28 in H, Orange (708144)
- GLOBAL INDUSTRIAL Pvc, 36 in H, Orange (RC900SP-ER)
- BON TOOL Bon 14-103 Safety Cone, 18" (14-103)
- Global Industrial Traffic Barricades