Shop All Traffic Barricades
Global Industrial
Uv Black Rubber, 2-3/8 in H, 72 in L, 12 in W, Black/Yellow
Mfr # 708109
Zoro # G608663024
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Uv Black Rubber
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708109
- Zoro # G608663024
- UPC # 707022326889
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 2-3/8 in |
Length | 72 in |
Width | 12 in |
Details
Color | Black/Yellow |
Material | Uv Black Rubber |
Description
72L x 12W x 2-3/8H Portable rubber speed bump. Yellow stripes for applications ranging residential to commercial. Maintain and control vehicle speed for high traffic areas. Molded cat eye reflector tape enhances driver visibility for safety and security. Maintenance free construction provides chemical, weather and corrosion resistance. Includes mounting holes for unit stability. Installation hardware sold separately. Package quantity is 1. End caps sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50008)
- DELTA PLUS Faceshield Bracket, Nylon, Black (VB-10)
- ONGUARD FR 2 Piece Rainsuit, Yellow, 3XL (7801800)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile/Polyurethane, 8, 1 PR (97-013)
- GLOBAL INDUSTRIAL Uv Black Rubber, 3-15/16 in H, 35-1/4 in L, 6 in W, Black/Yellow (670595)
- GLOBAL INDUSTRIAL Uv Black Rubber, 3-15/16 in H, 21-5/8 in L, 6 in W, Black/Yellow (670594)
- GLOBAL INDUSTRIAL Uv Black Rubber, 2-9/25 in H, 48 in L, 12 in W, Black/Yellow (670528)
- GLOBAL INDUSTRIAL Uv Black Rubber, 3-9/10 in H, 72 in L, 5-9/10 in W, Black/Yellow (708111)
- GLOBAL INDUSTRIAL Pvc, 18 in H, Orange (RC450SP-A)
- GLOBAL INDUSTRIAL Uv Black Rubber, 2-9/25 in H, 7-1/2 in L, 12 in W, Black (708110)
- VESTIL Steel, 4 H, 4 L, 6 W, Silver (SB-HD-AK-4)
- Global Industrial Traffic Safety