Shop All Utility Cart Accessories
Global Industrial
Utility Bin and Rail Mounting Kit, 21inL x 2-1/2inW x 4inH, Gray
Mfr # 241581
Zoro # G108611464
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 21 in
- Overall Height 4 in
- Material Plastic
- Color Gray
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241581
- Zoro # G108611464
- UPC # 707022081696
- Country of Origin China
- Category Utility Cart Accessories
Dimensions
Overall Length | 21 in |
Overall Height | 4 in |
Width | 2-1/2 in |
Details
Material | Plastic |
Color | Gray |
Item | Accessory |
Assembled | No |
Description
Utility Bin offers a convenient 21L x 2-1/2W x 4H area for tools, pens and rulers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL LOW PROFILE HOPPER LD .33 CUBIC YARD-BLUE (H-33-LD)
- TRI-ARC 76 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (KDTF104242)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18328)
- AMERIHOME Two Step Mini Step Ladder (MSL2BX)
- GLOBAL INDUSTRIAL Left Leg for Large Style 498526, 498529 Plastic Service Carts (RP1001)
- GLOBAL INDUSTRIAL Accessory Square Hooks, 2-3/8 Deep, for Industrial Service Carts, Structural Foam, 2PK (800301)
- GLOBAL INDUSTRIAL Accessory Ladder Hook, For Industrial Service Cart, Structural Foam, 2PK (800303)
- GLOBAL INDUSTRIAL Right Leg for Large Style 498526, 498529 Plastic Service Carts (RP1000)
- DAYTON Steering Bar, 49-1/2 In. (21D025)
- RUBBERMAID COMMERCIAL Drawer, 40 lb., Red, Steel, 25 In. L (FG459300RED)
- MAKITA HAMMER CART PREMIUM (MPT-03224)
- Global Industrial Utility & Storage Carts