Shop All Workbench Accessories
Global Industrial
Upright Kit 48inH, Tan
Mfr # 606940TN
Zoro # G509146022
product price: $57.75
/pr
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Material Steel
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 606940TN
- Zoro # G509146022
- UPC # 707022013499
- Country of Origin China
- Category Workbench Accessories
Dimensions
Height | 48 in |
Details
Material | Steel |
Color | Tan |
Description
Kit includes 1 pair of uprights. Steel construction for strength and rigidity. 48H, 200 lbs capacity evenly distributed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Akro-Mils Steel Small Parts Storage Cabinet 19320 - 17"W x 11"D x 11"H w/ 20 Gray Drawers (19320)
- STACKBIN Packing Work Bench, 96" W, 1000 lb. (4-8XPACK-9E)
- LITTLE GIANT Welded Workbench, 24"X48" Top, 2 Lower Half-Depth Shelves (WST3-2448-36)
- ORBIS Black Collapsible Bulk Container, Plastic, 25.2 cu ft Volume Capacity (HDR4048-34 BLACK)
- GLOBAL INDUSTRIAL Adjustable Dividers, 3PK (520CP60)
- GLOBAL INDUSTRIAL Stacking Workbench Drawer, Gray, 6H (606957GY)
- GLOBAL INDUSTRIAL Steel Reel Holder For Workbench, 72W (493688)
- GLOBAL INDUSTRIAL 10-3/4W x 18D x 4-1/4H Workbench Steel Drawer, Blue (606797BL)
- GLOBAL INDUSTRIAL Ateel Bin Rail, 60W x 3-1/4H, Blue (606942)
- GLOBAL INDUSTRIAL 48inH Upright Kit, , 200 lbs. Capacity, Steel, Blue (606940)
- BUILDPRO Strong Hand Tools Eccentric Block, 1/2 In x, 2-1/2 (T54415)
- Global Industrial Workbench Accessories