Shop All Shelving & Rack Accessories
Global Industrial
Upright Frame, Steel, 36D X 96H
Mfr # 23CP3696
Zoro # G008612462
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 23CP3696
- Zoro # G008612462
- UPC # 707022081474
- Country of Origin Malaysia
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 36 |
Overall Height | 96 in |
Details
Item | Upright Frame |
Decking Material | Steel |
Description
Made of 14-gauge steel measuring 1-3/4 x 1-3/4, these heavy duty uprights feature a gray powder coat finish. Each upright frame includes 2 upright posts and cross bracing. Upright posts include foot plates that allow rack to be bolted to the floor. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Desk, 23 x 51 x 20 In, Gray (MSD-2023-95)
- ZORO SELECT 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary (250C362472A-PT)
- HONEYWELL Fire Rated Chest Safe, 0.15 cu ft, 18.9 lb, Key Lock (1102)
- QUANTUM STORAGE SYSTEMS Divider for Hulk Container, Black, 6 PK (CRDUS957)
- GLOBAL INDUSTRIAL Upright Frame, Steel, 24D X 72H (23CP2472)
- GLOBAL INDUSTRIAL Upright Frame, Steel, 18W X 72H (23CP1872)
- GLOBAL INDUSTRIAL Steel Deck Support 36, 3PK (23CP36D3)
- GLOBAL INDUSTRIAL Corner Shelf, Chrome, 32W x 24D (ST24C)
- GLOBAL INDUSTRIAL 8' High T Post, Gray, 2PK (790CP112)
- GLOBAL INDUSTRIAL Steel Tie Plate, Gray (502575GY)
- TENNSCO Lock Handle with (2) Keys and Hardware (944LH)
- Global Industrial Shelving & Rack Accessories