Shop All Shelving & Rack Accessories
Global Industrial
Upright Frame, Steel, 24D X 72H
Mfr # 23CP2472
Zoro # G008612356
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 23CP2472
- Zoro # G008612356
- UPC # 707022081436
- Country of Origin Malaysia
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 24 |
Overall Height | 72 in |
Details
Item | Upright Frame |
Decking Material | Steel |
Description
Made of 14-gauge steel measuring 1-3/4 x 1-3/4, these heavy duty uprights feature a gray powder coat finish. Each upright frame includes 2 upright posts and cross bracing. Upright posts include foot plates that allow rack to be bolted to the floor. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Black (QSB109BR)
- NEXEL Ledge for Wire Shelves, Black Epoxy, 36L x 4H (AL436B)
- LOZIER 1 in. H X 36 in. W X 15 in. L Powder Coated Platinum DL Style Shelf , 2PK (DL315N.PLT)
- ZORO SELECT Spring Clip, Pk5 (6YE14)
- GLOBAL INDUSTRIAL Upright Frame, Steel, 18W X 72H (23CP1872)
- GLOBAL INDUSTRIAL Upright Frame, Steel, 36D X 96H (23CP3696)
- GLOBAL INDUSTRIAL Snap Sleeves, 18PK (188CP17)
- GLOBAL INDUSTRIAL 96inW x 3-5/8inH Steel Z-Beam, 2150 lbs Capacity Per Pair (23CP96ZB)
- GLOBAL INDUSTRIAL 7' High T Post, Gray, 2PK (790CP111)
- GLOBAL INDUSTRIAL 6' High Angle Post, Gray, 4PK (790CP116)
- CLOSETMAID 6'x12 Ventilated Shelf (471700)
- Global Industrial Shelving & Rack Accessories