Shop All Accent Chairs
Global Industrial
Upholstered Fabric Sofa, Tan
Mfr # 695967TN
Zoro # G908610445
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,384.99
Free 30-Day Returns
Key Features
- Overall Depth 31-1/2
- Overall Height 32-1/4 in
- Overall Width 70 in
- Caster Type Sofa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 695967TN
- Zoro # G908610445
- UPC # 707022488488
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Depth | 31-1/2 |
Overall Height | 32-1/4 in |
Overall Width | 70 in |
Details
Caster Type | Sofa |
Description
Fabric Sofa presents a sleek, modern, and minimalist look that is perfect for hotels, reception rooms, and similar areas that need comfortable and resilient seating. Its plush cushioning and durable fabric exterior are designed for longevity and will comfortably seat three people. It stands on four legs that lifts the sofa off the floor for ventilation and makes it easy to mop or vacuum under it without having to move the chair. Seat cushion thickness is 8-3/4. Mid-back height is: 16H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Slash Collection Armless Sled Base Stack Chair with Chrome Frame (3040SBBK)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Metal, Fabric, White, Grey, Contemporary, Modern (I 2377)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Bench in Black (123GMC2)
- BAXTON STUDIO Adrena Modern Bohemian Natural Brown Rattan Bar Stool (225-13069-ZORO)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VBK)
- LESRO Lenox Steel Hip Chair Metal Frame, Silver, RS Night Sky Upholstery (LS1161)
- BAXTON STUDIO Cayla Grey and "Walnut" Wood Living Room 1-Seater Lounge Chair (126-6885)
- BEST MASTER FURNITURE Best Master Furniture 606 Adelmo Natural with Floral Pattern Living Room Accent Chair (606)
- BAXTON STUDIO Tayla Modern & Contemporary White Fabric Upholstered and Black Metal Accent Chair (204-12578)
- MANHATTAN COMFORT Paramount Accent Armchair in Warm Grey and Polished Brass (Set of 2) (2-AC053-GY)
- DREAMSEAT Silver Club Chair with Ohio State Block O Logo (XZ7759002CHCDBK-PSCOL11052)
- Global Industrial Accent Chairs