Shop All Spill Containment Accessories
Global Industrial
Universal Spill Drum Kit, 94 Gallon
Mfr # 670677
Zoro # G108826042
product price: $897.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$897.99
Free 30-Day Returns
Key Features
- Width 32 in
- Color Yellow
- Height 40 in
- Length 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670677
- Zoro # G108826042
- UPC # 707022489850
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 32 in |
Height | 40 in |
Length | 32 in |
Details
Item | Universal Spill Kit |
Color | Yellow |
Description
Respond to large spills in the workplace with the Global Industrial; Universal 94 Gallon Drum Spill Kit. This kit is designed for high capacity spill response and features a 94-gallon UN/DOT overpack drum with lid which can be stored indoors or outdoors. The spill kit has a combination of absorbents included that will contain and recover a 95-gallon spill of oil and water-based fluids and includes the basic equipment needed to handle the clean-up process. Ideal for warehouses, commercial and industrial manufacturing settings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 120VAC Vibrating, Indoor (1005)
- MSA SAFETY Cap Assembly, Multi Camo, Dipped (10204775)
- 5S SUPPLIES VinylStripe 5S T's Square Red, 25PK (VST-SQUARE-RED)
- STEINER INDUSTRIES FR Sleeve, Universal, 18" L, 1 Pair, PR1 (92182)
- GLOBAL INDUSTRIAL Universal Spill Drum Kit, 55 Gallon (670675)
- ENPAC ENPAC® 4340 Storm Sentinel„¢ Catch Basin Insert Round, Adjustable 27" To 29" Dia. (4340)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 45" L x 18" W, 120PK (MAT565-GY)
- ENPAC Q-VAC with Spill Scooter, 100 Wet Vacuum (QVAC PLUS)
- ENPAC Snap-Up Stinger Berm, 12x36x1 (48-12361-BK-SU)
- PIG Filter Sock, 10 ft. Lx 12-3/4"W x 3-1/2"H (FLT823)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Clear 36" L x 18" W, 120PK (MAT194-CL)
- Global Industrial Spill Containment Accessories