Shop All Spill Containment Accessories
Global Industrial
Universal Spill Drum Kit, 55 Gallon
Mfr # 670675
Zoro # G308825982
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 29 in
- Color Yellow
- Height 36 in
- Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670675
- Zoro # G308825982
- UPC # 707022489836
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 29 in |
Height | 36 in |
Length | 29 in |
Details
Item | Universal Spill Kit |
Color | Yellow |
Description
Handle spills in the workplace efficiently with the Global Industrial; 55 Gallon Drum Universal Spill Kit. This spill kit has a 55-gallon open head poly containment drum for quick access and includes a combination of absorbents that will contain and recover a large spill of oil or water-based fluids. With all the basic equipment needed to handle the clean-up process, this is the ideal kit to keep on hand in warehouses, commercial and industrial manufacturing settings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY FACE SHIELD STORAGE POUCH (SA5145-20)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 4 in x 30 ft. (GRAN13844)
- MECHANIX WEAR Mechanix Wear Original Tactical Gloves, Synthetic Leather w/TrekDry, Multicam, Large (MG-78-010)
- BRADY Restroom Sign, Bilingual, Poly, 14 X10 In, 125516 (125516)
- FLEX SEAL 10OZ LIQ FlexSeal Flood (RLSYELR12)
- PIG Gasket, 1-7/8" H, 3-1/2" W, 3-1/2" L (DRM1341-1.875)
- BUFFALO Med WT Oil Meltblown Pad, PK100 (90904)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case White 36" L x 18" W, 120PK (MAT194-WH)
- BUFFALO Recycled Hvy WT Oil Only Lam Pads, PK100 (91107)
- QUICK DAM Flood Barrier (QDFGST3WC)
- ENPAC Containment Pool, 100 gal, 18 In H (5900-YE)
- Global Industrial Spill Containment Accessories