Shop All Monitor Mounts & Brackets
Global Industrial
Universal LCD Monitor VESA Mount For 10in-30in Flat Screens
Mfr # 239195
Zoro # G111892348
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6-7/8 in
- Width 6-3/4 in
- Material Steel
- Depth 1-1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 239195
- Zoro # G111892348
- UPC # 707022019439
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 6-7/8 in |
Width | 6-3/4 in |
Depth | 1-1/2 in |
Details
Material | Steel |
Color | Black |
Assembly Required | Yes |
Item | Monitor Mount |
Description
Global IndustrialTM Orbit Computer Workstations. The VESA mount accommodates any flat panel monitor from 10in to 30in. Mount permits monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. Compatible with the standard VESA mounting pattern 100 x 100mm. Locks in place with a thumb screw. Weight capacity is up to 80 lbs. Monitorfts wall plate hooks onto mount for easy installation. UL listed. Easy assembly. 1 year limited warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces 51814 6fm17 6-dzm-20 6-fm-18 lcx1220p (ML22-123110)
- EXELL BATTERY Emergency Lighting Battery Fits Atlite 24-4008 Teig 24Y4008 ALAP3305 (EBE-73)
- APC Back UPS Pro 8-Outlet 600W/1000VA LCD UPS System (BX1000M)
- MAKITA XGT Bluetooth Job Site Radio (GRM03)
- GLOBAL INDUSTRIAL VESA Monitor Mount for LCD Track (652CP03)
- GLOBAL INDUSTRIAL LCD Flat Panel Monitor Arm, VESA Mount (249624)
- GLOBAL INDUSTRIAL Power Riser, 96inW x 15inD, Black (254755BK)
- GLOBAL INDUSTRIAL Chromebooks Laptops and iPad Tablets Charging Cabinet, 16-Device Capacity (670051)
- SAFCO Monitor Stand, Black, Includes USB Port (3230BL)
- AFC INDUSTRIES Mounted Three Monitor Display Holder (772524G)
- XHORSE Xhorse: Power Supply Adapter with Built-in Battery Works For Condor XC-MINI (XHS-XCMN04EN)
- Global Industrial Monitor Mounts & Brackets