Shop All Folding Chair & Table Carts
Global Industrial
Universal Dolly For Stacking Chairs - 10 Chairs Capacity
Mfr # B449350
Zoro # G908591782
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 23-1/2 in
- Color Black
- Frame Material Steel
- Overall Depth 22-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B449350
- Zoro # G908591782
- UPC # 707022431415
- Country of Origin Taiwan, Province of China
- Category Folding Chair & Table Carts
Dimensions
Overall Width | 23-1/2 in |
Overall Depth | 22-3/4 |
Details
Color | Black |
Frame Material | Steel |
Description
Made of steel for lasting durability and strength. Moves up to 10 chairs at once allowing fast, easy break down of rooms. Two swivel and two fixed hard rubber casters allow safe and easy maneuvering of chair stacks. For use with all stacking chairs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Key Wind Alarm Clock (24014)
- PYLE Adjustable Professional Equipment Cart, PKEQ38 (PKEQ38)
- LIVABLISS Granada GND-2346 Handmade Area Rug (GND2346-23)
- FLASH FURNITURE Kelista Mid-Back Blue Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-BLUE-GG)
- GLOBAL INDUSTRIAL Multi-Use Table Transport Dolly Cart, 10 table capacity (B2217192)
- GLOBAL INDUSTRIAL Table Cart For Rectangular Folding Tables, 10 Table Capacity (506746)
- GLOBAL INDUSTRIAL Table Cart For Rectangular Folding Tables, 12 Table Capacity (506744)
- GLOBAL INDUSTRIAL Table Cart For 48 and 60 Round Folding Tables, 10 Table Capacity (250746)
- OFFICESOURCE Blow Molded Folding Tables Rectangular Table Cart (FTD3502GR)
- RAYMOND PRODUCTS Folding Chair and Table Stacking Cart, 800 lb. (935US)
- RAYMOND PRODUCTS Folding Chair & Table Strg Cart, 400 lb. (940)
- Global Industrial Folding Chair & Table Carts