Shop All Pre-Measured Chemical Dispensers
Global Industrial
Universal Cleaning Chemical Dilution Dispenser, Dual Flow, 5-Chemical
Mfr # 670171
Zoro # G811936748
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Chemicals Dispensed 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670171
- Zoro # G811936748
- UPC # 707022353526
- Country of Origin United Kingdom
- Category Pre-Measured Chemical Dispensers
Details
Item | Chemical Dispenser |
Number of Chemicals Dispensed | 5 |
Description
The Global Industrial™ Universal Cleaning Chemical Dilution Dispenser is a precision proportioner that connects to a water supply and dilutes up to 5 concentrated chemicals from any size container to a pre-determined ratio into a ready-to-use solution. The dispenser is compact in size and is ergonomically designed with a simple push button operation that can also be twist-locked for continuous filling. Each individual model includes a mounting template and built-in back plate level for effortless installation. A one gallon per minute plus four gallon per minute flow rate in the same unit, makes filling spray bottles, small containers, as well as mop buckets and floor machines quick and easy.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Blue, 24PK (1820583)
- TRUFILL Heavy Duty Neutral Floor Cleaner Concentrate 2 Liter Cartridge (684502)
- RUBBERMAID 13 gal Black Plastic Step-On Wastebasket (1843028)
- F MATIC Spray Dispenser Black, 10PK (FS100B-N)
- 3M Chemical MixingDispenser, Wall, AirGap/PRV (85853)
- DIVERSEY Chemical Dispenser, 1.5 gpm Bucket Fill (D5753079)
- ZEP Metering Tip Kit (W29301)
- BRIGHTWELL DISPENSERS GEC™ Universal Cleaning Chemical Dilution Dispenser, Low Flow, 1-Chemical (DPCLBB-WK/U9)
- HEALTH GARDS Pre-Measured Chemical Dispenser (SC500DIS)
- DIVERSEY Dispensing System, J-Fill, Wall-Mounted, 4-Solution Cap, GY (DVOD3754220)
- 3M Chemical Mixing Dispenser, 9 In. H (23593)
- Global Industrial Pre-Measured Chemicals & Dispensers