Shop All Shelving & Rack Accessories
Global Industrial
Universal Brace Kit
Mfr # 234CP67
Zoro # G608654640
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 234CP67
- Zoro # G608654640
- UPC # 707022322720
- Country of Origin China
- Category Shelving & Rack Accessories
Details
Item | Brace |
Decking Material | Steel |
Assembled/Unassembled | Assembled |
Description
Contains 1 pair back anit-sway braces 1x52 and 2 pair side anti sway braces 1x30. Gray enamel finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Chrome, 3PK (P3GW26)
- LITTLE GIANT All-Welded Wire Reel Rack, 54" Height (RR-3036-54H)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.25", B=1.25" (K0472.5CTCT)
- PRESA 6 in Zinc-Plated Steel Pegboard Hooks for 1/4 in Pegboards, 50 pcs (CP40008-50PK)
- GLOBAL INDUSTRIAL Steel End Panel, 30 X 39 (234CP108)
- GLOBAL INDUSTRIAL 72in Steel Z-Beam (23CP72ZB)
- GLOBAL INDUSTRIAL 60W Chrome Bin Rail (188CP33)
- GLOBAL INDUSTRIAL Bulk Container Caster Set 2 Swivel/2 Locking (603088)
- GLOBAL INDUSTRIAL Upright Frame, Steel, 18W X 72H (23CP1872)
- GLOBAL INDUSTRIAL Bushing/Glide 4 sets, Steel & Nylon (BU/GL)
- ECONOCO Grid 12", Black Hook, 96PK (BLK/H12)
- Global Industrial Shelving & Rack Accessories