Shop All Spill Control Kits and Stations
Global Industrial
Universal 5 Gallon Truck Spill Kit-Zipper Bag
Mfr # B2305923
Zoro # G508827113
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Containment Boom - Overall Height 3
- Color Gray
- Width 15 in
- Length 18 in
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2305923
- Zoro # G508827113
- UPC # 707022381734
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Containment Boom - Overall Height | 3 |
Width | 15 in |
Length | 18 in |
Details
Color | Gray |
Weight | 3 |
Description
This entry level sized spill kit is contained in a clear plastic bag with a zipper. The zipper means that the clear plastic container can be repeatedly refilled and easily resealed. The spill kit is light in weight and easily stores in small spaces. Stash them behind truck seats or in the toolbox.Great for indoor or outdoor use at construction sites or in off-road applications. This spill kits feature a combination of pads and socks that will contain and recover a 7 Gallon spill of oil-based and water-based fluid as well as the basic equipment needed to handle the clean up process
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Gray/White Polypropylene HPLC Manifold (28178)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (8N027)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Tire Wash Area Sign, Landscape (OS-NS-P-1014-L-18677)
- CAROLINA SHOE Loafer Shoe, W, 12, Brown, PR (CA5595)
- GLOBAL INDUSTRIAL Universal Wheeled Spill Kit, 65 Gallon (670676)
- GLOBAL INDUSTRIAL Universal 5 Gallon Truck Spill Kit, Bucket (B2305924)
- GLOBAL INDUSTRIAL Universal Wheeled Spill Kit, 30 Gallon (670674)
- BIG D Big D Extra Duty D'Vour Bodily Fluid Clean-Up Kit - 173 (173)
- PIG PIG Bladder Poly Spill Containment Deck 56" L x 26" W x 5.75" H (PAK528)
- EAGLE MFG Drip Pan, 1 gal Spill Capacity, Polyethylene (1670PK12)
- BRADY Spill Kit, Universal, Gray (SKA-K2)
- Global Industrial Spill Control Supplies