Shop All Spill Control Kits and Stations
Global Industrial
Universal 5 Gallon Truck Spill Kit, Bucket
Mfr # B2305924
Zoro # G408827008
product price: $67.75
/ea
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Containment Boom - Overall Height 15
- Color Yellow
- Width 12 in
- Length 12 in
- Weight 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2305924
- Zoro # G408827008
- UPC # 707022381741
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Containment Boom - Overall Height | 15 |
Width | 12 in |
Length | 12 in |
Details
Item | Universal Spill Kit |
Color | Yellow |
Weight | 8 |
Description
This 5 Gallon mobile spill kit is packaged in a 5 gallon container which keeps the absorbents clean, dry and ready for use when needed. A clip top lid and a metal handle makes for easy portability and quick deployment. Great for indoor or outdoor use and also to add extra support to larger spill kits. This spill kit features a combination of absorbents that will contain and recover a 5 Gallon spill of oil-based and water-based fluids as well as the basic equipment needed to handle the clean up process. Ideal for trucks, shops, maintenance areas or any other location where a small manageable spill may need to be cleaned up.
Kit includes 5 gallon pail, 10 pads, 3 socks, 1 pair of gloves and 1 disposable bag
Kit includes 5 gallon pail, 10 pads, 3 socks, 1 pair of gloves and 1 disposable bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (EGDFB030404)
- CARHARTT T-Shirt, Desert, 4XL (K87-DES 4XL REG)
- SIGNMISSION OSHA Danger Sign, 18" Height, Rigid Plastic, Unsafe Bridge Conditions Keep Out, Portrait (OS-DS-P-1218-V-2538)
- ACCUFORM OSHA DANGER SAFETY SIGN AUTHORIZED MADM006XP (MADM006XP)
- GLOBAL INDUSTRIAL Universal 5 Gallon Truck Spill Kit-Zipper Bag (B2305923)
- GLOBAL INDUSTRIAL Universal Wheeled Spill Kit, 30 Gallon (670674)
- ULTRATECH Containment Pool, 150 gal, 12 In H (8153)
- BRADY Spill Kit, Bag, Universal, 11.5 gal., 22" H (SK-VEH)
- PIG PIG Spill Kit, Universal, Green (KIT262)
- PIG Spill Kit, Universal, Green (KIT263)
- BRADY Spill Kit Refill, Universal, Dark Green (SKR-95-R)
- Global Industrial Spill Control Kits and Stations