Shop All Laboratory Refrigerators & Freezers
Global Industrial
Undercounter Laboratory Freezer, Solid Door, 3.2 Cu.Ft.
Mfr # 2453705
Zoro # G908613255
product price: $1,661.99
/ea
Free Shipping & Returns
$1,661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Refrigerator/Freezer Style Undercounter
- Overall Height 32-7/8 in
- Overall Width 23-1/2 in
- Overall Depth 25
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 2453705
- Zoro # G908613255
- UPC # 707022458832
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 32-7/8 in |
Overall Width | 23-1/2 in |
Overall Depth | 25 |
Details
Laboratory Refrigerator/Freezer Style | Undercounter |
Color | White |
Voltage | 115 |
Item | Medical and Lab Freezer |
Description
Designed with simplicity and efficiency in mind, allowing seamless temperature control from a digital operating system. Ideal for labs, medical rooms, pharmacies, and similar facilities. Large front digital Thermostat LED Display is easy-to-read. Solid door keeps contents and materials in private enclosure. Cylinder lock provides protected access security. Standard white cabinet and chamber bring a professional appearance to your laboratory or medical space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Stirrer, Coated Stainless Steel, 5/16 In. (29PD15)
- ZORO SELECT RING STAND W ROD 20 IN (SSB5X8)
- PERKIN ELMER Stainless Steel Injector Needle For Lc A (N2930023)
- BENCHMARK SCIENTIFIC Storage Bottle, 1000Ml Stand B Cap, PK10 (B3000-1000-G)
- GLOBAL INDUSTRIAL Upright Laboratory Freezer, 2 Solid Doors, 17.3 Cu.Ft. (2453706)
- GLOBAL INDUSTRIAL Undercounter Laboratory Refrigerator, Glass Door, 2.4 Cu.Ft. (2453700)
- GLOBAL INDUSTRIAL Upright Laboratory Refrigerator, Glass Door, 13.8 Cu.Ft. (2453703)
- GLOBAL INDUSTRIAL Ultra-Low Temperature Undercounter Lab Freezer, Solid Door, 3.5 Cu.Ft. (2453707)
- GLOBAL INDUSTRIAL Undercounter Laboratory Refrigerator, Glass Door, 4.2 Cu.Ft. (2453701)
- GLOBAL INDUSTRIAL Upright Laboratory Refrigerator, 2 Glass Doors, 31.4 Cu.Ft. (2453704)
- ARGOS TECHNOLOGIES Freezer Rack, Side Access 4in x 4in (RF442A)
- Global Industrial Lab Cooling Equipment