Shop All Industrial Storage Cabinets
Global Industrial
Unassembled Storage Cabinet, 48x18x78, Tan
Mfr # 493311TN
Zoro # G008612820
product price: $855.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$855.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Material Steel
- Color Tan
- Overall Height 78 in
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493311TN
- Zoro # G008612820
- UPC # 707022336659
- Country of Origin China
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 18 in |
Details
Material | Steel |
Color | Tan |
Description
The channel reinforced, box formed doors provide maximum security with extra large 4 hinges typically the weakest point on ordinary cabinets and feature a jumbo 3/8 diameter hinge pin. The 3 point latching mechanism features a super strong 5/16 round locking bar and nylon guides for silent operation and consistent alignment. Chrome diecast key locking handles.Rigid channel reinforced, box formed shelves have a 300 lb. capacity and adjust easily on 2 centers with sturdy shelf clips. This 48W model's base is reinforced with 2 I-beams to retain rigidity and strength. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO 2'x6' White Portable Grid Panel, Pack Of 3 (W2X6)
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 10 Deep (AMG WS-1030)
- PLANO Small Parts Organizer Box, 2" H, 14" L (2370076)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 27-3/16x16-5/8x12-1/2, Gray (257814)
- GLOBAL INDUSTRIAL Unassembled Clear View Storage Cabinet, 36x18x78, Gray (237614GY)
- GLOBAL INDUSTRIAL Unassembled Heavy Duty Storage Steel Cabinet, 48x24x78, Black (603357BK)
- GLOBAL INDUSTRIAL Unassembled Steel Storage Cabinet Recessed Handle 36W x 18D x 72H, Gray (237635GY)
- GLOBAL INDUSTRIAL All-Welded Heavy Duty Storage Cabinet, 14 Gauge, 60Wx24Dx78H, Gray (316062)
- GLOBAL INDUSTRIAL All-Welded Heavy Duty Storage Cabinet, 14 Gauge, 36Wx18Dx78H, Gray (316059)
- GLOBAL INDUSTRIAL Unassembled Storage Cabinet With Expanded Metal Door, 36x18x78, Gray (270020GY)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R361872-05)
- Global Industrial Industrial Storage Cabinets