Shop All Industrial Storage Cabinets
Global Industrial
Unassembled Storage Cabinet, 48x18x78, Black
Mfr # 493311BK
Zoro # G108612942
product price: $855.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$855.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Material Steel
- Color Black
- Overall Height 78 in
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493311BK
- Zoro # G108612942
- UPC # 707022332163
- Country of Origin China
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 18 in |
Details
Material | Steel |
Color | Black |
Description
The channel reinforced, box formed doors provide maximum security with extra large 4 hinges typically the weakest point on ordinary cabinets and feature a jumbo 3/8 diameter hinge pin. The 3 point latching mechanism features a super strong 5/16 round locking bar and nylon guides for silent operation and consistent alignment. Chrome diecast key locking handles.Rigid channel reinforced, box formed shelves have a 300 lb. capacity and adjust easily on 2 centers with sturdy shelf clips. This 48W model's base is reinforced with 2 I-beams to retain rigidity and strength. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Pallet Rack Starter Kit, Steel (BCF3L361443L096S)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 48"Wx18"D (VTTR-1848)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 17 7/8 in L, Red (QSB103RD)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 1/8 in L, 3 3/4 in W, 1/2 in H, 50 PK (DSB201/203/205)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x60, 3 Door, Unassembled, Blue (652065BL)
- GLOBAL INDUSTRIAL Clear View Storage Cabinet Assembled 36x18x78, Gray (237666GY)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, 36Wx18Dx72H, Orange, Unassembled (237635OR)
- GLOBAL INDUSTRIAL Unassembled Counter Height Cabinet, 36x18x42, Gray (269870GY)
- GLOBAL INDUSTRIAL All-Welded Heavy Duty Storage Cabinet, 14 Gauge, 48Wx24Dx78H, Gray (316061)
- GLOBAL INDUSTRIAL 3 Tier Locker, 12x15x24, 3 Door, Unassembled, Blue (238230BL)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDLG)
- Global Industrial Industrial Storage Cabinets