Shop All Industrial Storage Cabinets
Global Industrial
Unassembled Storage Cabinet, 36x24x78, Tan
Mfr # 493310TN
Zoro # G308612841
product price: $721.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$721.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Material Steel
- Color Tan
- Overall Height 78 in
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493310TN
- Zoro # G308612841
- UPC # 707022333306
- Country of Origin China
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 24 in |
Details
Material | Steel |
Color | Tan |
Door Material Thickness | 24 ga |
Description
The channel reinforced, box formed doors provide maximum security with extra large 4 hinges typically the weakest point on ordinary cabinets and feature a jumbo 3/8 diameter hinge pin. The 3 point latching mechanism features a super strong 5/16 round locking bar and nylon guides for silent operation and consistent alignment. Chrome diecast key locking handles.Rigid channel reinforced, box formed shelves have a 300 lb. capacity and adjust easily on 2 centers with sturdy shelf clips. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Fire Rated Security Safe, 6.1 cu ft, 220 lb, Not Rated Fire Rating (T0-331)
- 80/20 Rt Hand 0 Deg Pivot Brkt W/L-Handle 15S (4348-BLACK)
- ZORO SELECT Drum Deheader, Steel, Ergonomic Handle (272018)
- AZAR DISPLAYS White Plastic Male Bust on Wheeled Plastic Base (900500-WHT)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x72 1 Door, Unassembled, Tan (254119TN)
- GLOBAL INDUSTRIAL Assembled Janitorial Cabinet, 36x18x72, Gray (269903GY)
- GLOBAL INDUSTRIAL Assembled Storage Cabinet, 48x24x78, Tan (603600TN)
- GLOBAL INDUSTRIAL Assembled Wardrobe Cabinet, 36x24x72, Black (270034BK)
- GLOBAL INDUSTRIAL All-Welded Heavy Duty Storage Cabinet, 14 Gauge, 48Wx24Dx78H, Gray (316061)
- GLOBAL INDUSTRIAL Assembled Storage Cabinet With Expanded Metal Door, 36x18x78, Black (270021BK)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AAH-36RBMAG1-B)
- Global Industrial Industrial Storage Cabinets