Shop All Industrial Storage Cabinets
Global Industrial
Unassembled Counter Height Cabinet, 36x24x42, Gray
Mfr # 269872GY
Zoro # G108654201
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Counter Height
- Overall Width 36 in
- Material Steel
- Color Gray
- Overall Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269872GY
- Zoro # G108654201
- UPC # 707022120128
- Country of Origin China
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 42 in |
Depth | 24 in |
Details
Cabinet Style | Counter Height |
Material | Steel |
Color | Gray |
Item | Storage Cabinet |
Door Material Thickness | 24 ga |
Description
Durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. Reinforced doors include 3-point locking mechanism with a super strong 5/16 round locking bar and nylon guides for silent operation and consistent alignment. Lever handles with 2 keys for safety and security. Counter Height Cabinets feature two 22 gauge steel shelves that are height adjustable at 2 increments. Offers 150 lb. shelf capacity. Durable powder coat finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Red (QSBU-240RD)
- ORBIS Straight Wall Container, Green, Plastic, 48 in L, 15 in W, 10 3/4 in H, 3.5 cu ft Volume Capacity (SO4815-11 Green)
- 80/20 Single 1.5" Diameter Shaft Base 15 S (5200)
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 29 7/8 in L, Yellow (30293YELLO)
- GLOBAL INDUSTRIAL All-Welded Heavy Duty Storage Cabinet, 14 Gauge, 60Wx24Dx78H, Gray (316062)
- GLOBAL INDUSTRIAL Unassembled Clear View Storage Cabinet, 36x18x78, Black (237614BK)
- GLOBAL INDUSTRIAL Easy Assembly Storage Cabinet, 36x18x78, Gray (603355GY)
- GLOBAL INDUSTRIAL Unassembled Janitorial Cabinet, 36x18x72, Gray (269902GY)
- GLOBAL INDUSTRIAL All-Welded Heavy Duty Storage Cabinet, 14 Gauge, 48Wx24Dx78H, Gray (316061)
- GLOBAL INDUSTRIAL Clear View Storage Cabinet Assembled 36x18x78, Putty (237666TN)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 60 in W, 78 in H, Stationary (HDCP246078-4S95)
- Global Industrial Industrial Storage Cabinets