Shop All Industrial Storage Cabinets
Global Industrial
Unassembled Combination Cabinet, 36x18x72, Gray
Mfr # 269878GY
Zoro # G208612842
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Combination
- Overall Width 36 in
- Material Steel
- Color Gray
- Overall Height 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269878GY
- Zoro # G208612842
- UPC # 707022120081
- Country of Origin China
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 18 in |
Details
Cabinet Style | Combination |
Material | Steel |
Color | Gray |
Item | Combination Cabinet |
Door Material Thickness | 24 ga |
Description
Durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. The channel reinforced, box formed doors include 3-point locking mechanism with a super strong 5/16 round locking bar and nylon guides for silent operation and consistent alignment. Recessed locking handle with 2 keys for safety and security. 22 gauge steel shelves are height adjustable at 2 increments. 150 lb. shelf capacity. Combination Cabinet features one full width top shelf and 3 half shelves plus garment hanger bar for full length clothing storage. Inside Dimensions of the right compartment is 19W x 17D x 57-1/4H. Durable powder coat finish. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Tolco Green Drum Pail Opener (250132)
- METRO Wire Shelving Unit, 24"D x 72"W x 86-5/8"H, 4 Shelves, Chrome (86P-4,2472NC-4)
- QUANTUM STORAGE SYSTEMS Steel Shelving Shelf Bin System (1839-104RD)
- ORBIS FP143 Flipak Distribution Container - 21-7/8 x 15-3/16 x 9-15/16 Gray (FP143-GY)
- GLOBAL INDUSTRIAL All-Welded Heavy Duty Storage Cabinet, 16 Gauge, 48Wx24Dx84H, Gray (316057)
- GLOBAL INDUSTRIAL Unassembled Storage Cabinet, 36x24x78, Gray (493310GY)
- GLOBAL INDUSTRIAL Assembled Janitorial Cabinet, 36x18x72, Tan (269903TN)
- GLOBAL INDUSTRIAL Unassembled Clear View Storage Cabinet, 36x18x78, Tan (237614TN)
- GLOBAL INDUSTRIAL All-Welded Heavy Duty Storage Cabinet, 14 Gauge, 36Wx24Dx78H, Gray (316060)
- GLOBAL INDUSTRIAL Unassembled Storage Cabinet With Expanded Metal Door, 48x24x78, Black (270022BK)
- GLOBAL INDUSTRIAL EZ Assemble Steel Storage Cabinet, 36W x 18D x 72H, Black (361872BK)
- Global Industrial Industrial Storage Cabinets