Shop All Industrial Storage Cabinets
Global Industrial
Unassembled Combination Cabinet, 36x18x72, Black
Mfr # 269878BK
Zoro # G608612954
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Combination
- Overall Width 36 in
- Material Steel
- Color Black
- Overall Height 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269878BK
- Zoro # G608612954
- UPC # 707022120104
- Country of Origin China
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 18 in |
Details
Cabinet Style | Combination |
Material | Steel |
Color | Black |
Item | Combination Cabinet |
Door Material Thickness | 24 ga |
Description
Durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. The channel reinforced, box formed doors include 3-point locking mechanism with a super strong 5/16 round locking bar and nylon guides for silent operation and consistent alignment. Recessed locking handle with 2 keys for safety and security. 22 gauge steel shelves are height adjustable at 2 increments. 150 lb. shelf capacity. Combination Cabinet features one full width top shelf and 3 half shelves plus garment hanger bar for full length clothing storage. Inside Dimensions of the right compartment is 19W x 17D x 57-1/4H. Durable powder coat finish. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap, For 1530, PK2 (2045-2)
- LEWISBINS Plastic Divider, Gray (DV1625 Grey)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 6 Shelves, Chrome (32V407)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- GLOBAL INDUSTRIAL Unassembled Clear View Storage Cabinet, 36x18x78, Tan (237614TN)
- GLOBAL INDUSTRIAL Easy Assembly Storage Cabinet, 36x18x78, Gray (603355GY)
- GLOBAL INDUSTRIAL 3 Tier Locker, 12x15x24, 3 Door, Unassembled, Blue (238230BL)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x12x36, 6 Door, Unassembled, Blue (652075BL)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x60, 3 Door, Unassembled, Blue (652065BL)
- GLOBAL INDUSTRIAL All-Welded Heavy Duty Storage Cabinet, 16 Gauge, 48Wx24Dx72H, Gray (316056)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S24A-HG)
- Global Industrial Industrial Storage Cabinets