Shop All Industrial Storage Cabinets
Global Industrial
Unassembled Clear View Storage Cabinet, 48x24x78, Tan
Mfr # 237615TN
Zoro # G708612946
product price: $1,175.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,175.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Material Steel
- Color Tan
- Overall Height 78 in
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 237615TN
- Zoro # G708612946
- UPC # 707022332798
- Country of Origin China
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 24 in |
Details
Material | Steel |
Color | Tan |
Description
Storage cabinets feature rugged door construction where it matters most Doors have 3 extra large 4 x 3/8 barrel hinges each for security, channel reinforced impact resistant acrylic windows window dimensions 9.25x61, 3-point locking system with pry-resistant solid steel 5/16 latching rods, and dual chrome plated die-cast key locking handles. Box-formed shelves have full width steel channel reinforcements to help prevent shelf deflection. Holds 300 lbs. per shelf and meets ANSI/ BIFMA shelf capacity standards. Includes center I-beam installed in the base of the cabinet. Shelf dimensions 47.8125L x 22.125D. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pliers/Wrench Tool Holder, 15/16 In, PK10 (5TPD9)
- KNAPE & VOGT 6' BRZ STL Closet Pole (0015-6BRZ)
- KIPP Double Ball Catch, A=50 60X11X13, 2, Brass Chromed, Comp:Ball Stainless Steel (K0583.60)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 30" D (MTH1-3036-36)
- GLOBAL INDUSTRIAL Assembled Storage Cabinet, 48x24x78, Tan (603600TN)
- GLOBAL INDUSTRIAL Clear View Storage Cabinet Assembled 36x18x78, Gray (237666GY)
- GLOBAL INDUSTRIAL Clear View Storage Cabinet Assembled 48x24x78, Tan (237668TN)
- GLOBAL INDUSTRIAL Assembled Janitorial Cabinet, 36x18x72, Gray (269903GY)
- GLOBAL INDUSTRIAL Assembled Counter Height Cabinet, 36x24x42, Gray (269873GY)
- GLOBAL INDUSTRIAL Unassembled Storage Cabinet With Expanded Metal Door, 36x18x78, Gray (270020GY)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFA2)
- Global Industrial Industrial Storage Cabinets