Shop All Hand Soap Dispenser Refills
Global Industrial
Ultra Green Foam Hand Soap 1200ml Refill, 6PK
Mfr # 641449
Zoro # G908826907
product price: $129.99
/pk 6, $21.67/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hygiene Form Foam
- For Use With Global Manual/Automatic Dispensers
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641449
- Zoro # G908826907
- UPC # 707022423243
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Details
Hygiene Form | Foam |
For Use With | Global Manual/Automatic Dispensers |
Color | Clear |
Description
Global Industrial Ultra Green Foam Hand Soap is sulfate and paraben free, making it ideal for schools and other allergy sensitive environments. With naturally-derived, plant based ingredients and moisturizers, it removes common soils and is gentle on hands. This dye and fragrance free formula is also biodegradable. 1200 ml refill. Sold 6 refills per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 22 microns, Clear, 150 PK (S386022N)
- SANITAIRE Sanitaire Brushes For Sc5845B (622284)
- RID-X RID-X SEPTI-PACS 3CT (1920084249)
- HUSQVARNA Extension Wand, Steel, 48" L (536344101)
- GLOBAL INDUSTRIAL Liquid Pump Bottle, 4 PK (641452)
- GLOBAL INDUSTRIAL Red Scrub Heavy Duty Hand Cleaner, Cherry Scent, Gallon Pump Bottle (641451)
- GLOBAL INDUSTRIAL Luxury Foam Hand Soap 1200ml Refill, 6PK (640801)
- GLOBAL INDUSTRIAL Red Scrub Heavy Duty Hand Cleaner, Cherry Scent, 2L Refill (641454)
- GLOBAL INDUSTRIAL Advanced Antibacterial Foam Hand Soap 1200ml Refill, 5PK (641159)
- GLOBAL INDUSTRIAL Foam Antibacterial, 4 PK (640411)
- GOJO GOJO® SUPRO MAX Hand Cleaner, Cherry, 5000mL Refill, 2/Carton - 7582-02 (7582-02)
- Global Industrial Hand Soap Dispenser Refills