Shop All Utility Stools
Global Industrial
Ultra Comfort Fabric Stool, Black
Mfr # 240137
Zoro # G208624364
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 23-1/2 in
- Depth 23-1/2 in
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240137
- Zoro # G208624364
- UPC # 707022013871
- Country of Origin China
- Category Utility Stools
Dimensions
Width | 23-1/2 in |
Depth | 23-1/2 in |
Details
Color | Black |
Item | Office Stool |
Assembled | No |
Description
Fabric upholsteryPneumatic height adjustment360° footrest 5 blade baseNylon floor glides 4-way adjustable backrest for customized support 3-1/2 thick comfort cushioned seat Easy assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 24" Round 30" and 42" Poles (CT524R)
- R & R TEXTILE Pool Towel, 20x40 In., Striped, PK12 (62071)
- BOSS Traditional Guest Chair, 32"L41-1/2"H, Fixed (B809-BY)
- ZORO SELECT Shower Curtain, vinyl, White, 36 in W, 72 in L (4EEX9)
- GLOBAL INDUSTRIAL Deluxe 5 Way Adjustable Polyurethane Shop Stool (250612)
- GLOBAL INDUSTRIAL Vinyl Industrial Stool With Backrest and Pneumatic Height Adjustment Charcoal Gray (249018)
- GLOBAL INDUSTRIAL Mesh Back/Fabric Seat Drafting Stool (695262)
- GLOBAL INDUSTRIAL Black 5-Way Adjustable Ergonomic Stool, 225 Lbs Capacity (250626)
- GLOBAL INDUSTRIAL Anti Microbial Vinyl Spider Base Stool (516124)
- GLOBAL INDUSTRIAL Ergonomic Work Stand Stool (571005)
- BOSS The DOT stool, Black (B210-BK)
- Global Industrial Utility Stools